SOLENOID VALVE: 2-WAY, NORMALLY OPEN, 1 IN PIPE SIZE, 110V AC/120V AC, HIGH FLOW, NBR SEAL
SOLENOID VALVE: 2-WAY, NORMALLY OPEN, 1 IN PIPE SIZE, 110V AC/120V AC, HIGH FLOW, NBR SEAL
REDHAT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This solenoid valve is for use with heating equipment, vacuum service, air, inert gases, liquid propane/natural gas, oxygen. In addition, it meets the standards for CSA, FM and UL. It measures 6 11/16 inch height x 5⅜ inch width x 5 inch length, is made of aluminum, with an NBR seal, a high flow valve, and is 110V AC/120V AC.
Technical Specs
Item Solenoid Valve
Valve Starting Configuration Normally Open
Nominal Pipe Size 1 in
Body Material Aluminum
Operating Pressure Differential Air/Inert Gas - Maximum 25 psi
Seal Material NBR
Coil Enclosure General Purpose without Junction Box
Operating Pressure Differential - Minimum 0 psi
Operating Pressure Differential Steam - Maximum Not Rated
Operating Pressure Differential Water - Maximum 25 psi
Valve Positions 2-Position
Thread Type Pipe
Ambient Temperature - Maximum 140 Degrees F
Coil Insulation Class F
Electrical Connections 1/2 in Conduit with 18 in Leads
NEMA Enclosure Rating 1
Overall Width 5 3/8 in
Overall Height 6 11/16 in
Wattage 15.4 W
Application Heating Equipment, Vacuum Service
Response Time 120 msec
Outlet Connection Type NPTF
Valve Ways 2-Way
Valve Type High Flow
Orifice Diameter 1 5/8 in
Coefficient of Volume (Cv) 22
Operating Pressure Differential Fuel Gas - Maximum 25 psi
Voltage 110V AC, 120V AC
For Media Air, Inert Gases, Liquid Propane Gas, Natural Gas, Oxygen
Operating Pressure Differential Hot Water - Maximum Not Rated
Fluid Temperature - Maximum 125 Degrees F
Operating Pressure Differential Light Oil - Maximum Not Rated
Operation Type Direct Acting
Ambient Temperature - Minimum 14 Degrees F
Gas Capacity 1,191,750 BtuH
Environmental Rating Hazardous, Indoor, Outdoor
Inlet Connection Type NPTF
Standards CSA, FM, UL Listed
Overall Length 5 in
Includes Coil Coil Included
Includes Seal Seal Included
IP Rating IP65
Frequency 60 Hz
Operating Pressure Differential Fuel Gas - Minimum 0 psi
Country of Origin Mexico
(subject to change)