SHOP TOWEL ROLL,DRC,WHITE
SHOP TOWEL ROLL,DRC,WHITE
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
DRY WIPE ROLL, JUMBO PERFORATED ROLL, SUPER HEAVY ABSORBENCY, GOOD WET STRENGTH, WHITE
Technical Specs
- ItemDry Wipe Roll
- Dispensing FormJumbo Perforated Roll
- Absorbency LevelSuper Heavy
- Minimum Cleanroom StandardsNone
- Lint LevelStandard
- Sheet Length15 in
- Number of Sheets800
- Self-Dispensing PackageNo
- Wipe Type General Purpose Wipe
- Product Series GRAINGER
- Colour White
- Material Double Recreped (DRC)
- Roll Length 1,000 ft
- Sheet Width 9 in
- Ply 1
- Country of Origin United States
(subject to change)
Alternate Products
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$113.78
/ CASE
-
BERKSHIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$77.74
/ EACH
-
WYPALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$231.17
/ ROLL