RAIN COAT, UNISEX, CHEMICAL/WIND RESISTANT, SIZE SMALL, GREEN, PVC/POLYESTER/COTTON
RAIN COAT, UNISEX, CHEMICAL/WIND RESISTANT, SIZE SMALL, GREEN, PVC/POLYESTER/COTTON
PIONEER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This green, unisex rain coat is wind- and chemical-resistant, and also resists marine and fish oils. It is made of PVC on a polyester-cotton blend with a 14.5-ounce fabric weight. This size small coat features electronically welded seams, an attached hood, a double storm flap, straight cuffs, and a front zipper closure.
Technical Specs
Item Rain Jacket
Size S
Front Closure Type Zipper
Material Poly-Cotton Blend, PVC
Includes Hood Yes
Features Reinforced, Concealed Ocean Saltwater Corrosion-Resistant YKK Snap, Roomy Raglan Sleeves
Fabric Weight 14.5 oz
Seam Style Sewn, Double Welded
Garment Type Rain Jacket with Hood
Colour Green
Gender Unisex
High-Visibility No
Hood Style Attached
Coating Material PVC
Resists Marine and Fish Oils, Abrasion and Tear Resistant, Saltwater Corrosion-Resistant
Wind-Resistant Yes
Country of Origin China
(subject to change)