!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RACK CONTAINMENT SPILL TRAY, 48 X 44 IN, 16 GALLON CAPACITY, BLACK, 2 TRAY SYSTEM

RACK CONTAINMENT SPILL TRAY, 48 X 44 IN, 16 GALLON CAPACITY, BLACK, 2 TRAY SYSTEM

ULTRATECH

RACK CONTAINMENT SPILL TRAY, 48 X 44 IN, 16 GALLON CAPACITY, BLACK, 2 TRAY SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RACK CONTAINMENT SPILL TRAY, 48 X 44 IN, 16 GALLON CAPACITY, BLACK, 2 TRAY SYSTEM

RACK CONTAINMENT SPILL TRAY, 48 X 44 IN, 16 GALLON CAPACITY, BLACK, 2 TRAY SYSTEM

ULTRATECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $325.05 / CHAQUE

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ULT2371
  • Mfr. Model # 2371
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 1003
  • Shipping Weight 16.6 lbs

Technical Specs

  • ItemSpill Tray
  • RaccordableOui
  • Height2 3/4 in
  • Comprend un drainNon
  • Inside Dia.184 in
  • Garantie du fabricant5 ans
  • Type de produitPlateau de confinement
  • Contenu recyclé (%)Aucune matière recyclée
  • Spill Capacity16 gal
  • Contribue à la conformité NPDESOui
  • Matériau de plateauPolyéthylène
  • Largeur utile44 po
  • Colour Black
  • Diamètre 48 1/2 in
  • Includes (2) Trays, (1) Connector
  • Utilisation intérieure/extérieure Intérieur
  • Length 48 in
  • Bec verseur Non
  • Poids du produit 17 lb
  • Shape Rectangle
  • Standards Made in the USA
  • Contribue à la conformité SPCC Oui
  • Usable Length 48 in
  • Width 44 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list