!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PARKA,WOMEN,FR/ARC RATED,HI-VIS ORANGE

PARKA,WOMEN,FR/ARC RATED,HI-VIS ORANGE

PIONEER

PARKA,WOMEN,FR/ARC RATED,HI-VIS ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
PARKA,WOMEN,FR/ARC RATED,HI-VIS ORANGE

PARKA,WOMEN,FR/ARC RATED,HI-VIS ORANGE

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV2561250L
  • Mfr. Model # 5533W
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.835 lbs

Technical Specs

  • ItemSafety Parka
  • CSA Class2
  • Collar StyleChin Guard
  • Cuff StyleElastic
  • FeaturesRadiophone Clip Strap
  • Garment TypeSafety Parka
  • Hazard Protection TypeFire-Resistant
  • High-VisibilityHigh-Visibility
  • Includes HoodHood Included
  • Insulated for Cold ConditionsInsulated for Cold Conditions
  • Material Trade NameCotton, Nylon
  • Number of Outside Pockets6
  • SizeL
  • Total Number of Pockets6
  • Back Stripe PatternAction
  • Series5533W
  • ATPV Rating 58 cal/sq cm
  • Arc Flash PPE Category 4
  • Colour High-Visibility Orange
  • Fabric Weight 10 oz
  • Closure Type Snap Storm Placket, Zipper
  • Gender Female
  • Hazard Type Fire-Resistant
  • Hood Style Detachable
  • Includes Lining Lining Included
  • Lining Material Cotton
  • Maximum Chest Size 39 in
  • Protection Type Fire-Resistant, Insulated
  • Standards ARC 4, ASTM F1506-20A, ATPV 58 cal/sq cm, CSA Z462, CGSB 155.20-2017, NFPA 2112-2023 Certified to UL, NFPA 70E-24, TPP 14.9 cal/sq cm
  • Waist Style Waist Drawstring with Toggles
  • Size - Body Type Regular
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list