!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BEVERAGE DELIVERY HAND TRUCK, 23 IN W X 43 5/8 IN H, 4,000 LB LOAD CAPACITY

BEVERAGE DELIVERY HAND TRUCK, 23 IN W X 43 5/8 IN H, 4,000 LB LOAD CAPACITY

WESCO

BEVERAGE DELIVERY HAND TRUCK, 23 IN W X 43 5/8 IN H, 4,000 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BEVERAGE DELIVERY HAND TRUCK, 23 IN W X 43 5/8 IN H, 4,000 LB LOAD CAPACITY

BEVERAGE DELIVERY HAND TRUCK, 23 IN W X 43 5/8 IN H, 4,000 LB LOAD CAPACITY

WESCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,106.49 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WESRNR4P
  • Mfr. Model # RNR4P
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 313.0 lbs

Product Details

Sold in pairs only. Swivel casters allow movement in any direction. Hand operated hydraulic jack for easy lifting and controlled lowering of loads. Supplied with hooks for recommended optional LB-1 or LB-2 load binders.

Technical Specs

  • ItemBeverage Delivery Hand Truck
  • Overall Height43 5/8 in
  • Wheel Dia.6 in
  • Wheel/Tread MaterialPolyurethane
  • Load Capacity 4,000 lb
  • Overall Width 23 in
  • Wheel Type Urethane
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms