!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE CABINET WORKBENCH, 48 IN X 24 IN, RUBBER, 2,000 LB OVERALL LOAD CAPACITY, GREY

MOBILE CABINET WORKBENCH, 48 IN X 24 IN, RUBBER, 2,000 LB OVERALL LOAD CAPACITY, GREY

DURHAM MFG

MOBILE CABINET WORKBENCH, 48 IN X 24 IN, RUBBER, 2,000 LB OVERALL LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE CABINET WORKBENCH, 48 IN X 24 IN, RUBBER, 2,000 LB OVERALL LOAD CAPACITY, GREY

MOBILE CABINET WORKBENCH, 48 IN X 24 IN, RUBBER, 2,000 LB OVERALL LOAD CAPACITY, GREY

DURHAM MFG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,730.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DHM3412RMFL95
  • Mfr. Model # 3412-RM-FL-95
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 280.0 lbs

Product Details

This mobile cabinet workbench measures 48 inch width x 37 3/4 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of 14 gauge steel. In addition, it has one shelf, zero drawers, a 2,000-pound load capacity and has a keyed lock, standard/hinged doors.

Technical Specs

  • ItemMobile Cabinet Workbench
  • ColourGrey
  • Number of Doors2
  • Number of Shelves1
  • Overall Height37 3/4 in
  • Overall Width48 in
  • AssemblyFully Assembled
  • Cabinet Interior Depth24 in
  • Caster Type(2) Rigid, (2) Swivel
  • Foot TypeCaster
  • Frame Material FinishPowder Coated
  • Lock TypeKeyed
  • Number of Compartments2
  • Wheel Diameter6 in
  • Frame ConstructionWelded Only
  • Top Material Rubber
  • Non-Metal Top Thickness 1/8 in
  • Number of Drawers 0
  • Overall Depth 24 in
  • Overall Load Capacity 2,000 lb
  • Included Components Back Stop, Handle on Side, Lower Shelf, Side Stops
  • Brake Type Floor Lock
  • Caster Mount Type Plate
  • Door Type Standard/Hinged
  • Frame Material Steel
  • Frame Metal Material Gauge 14 ga
  • Number of Cabinets 1
  • Portability Casters
  • Wheel Material Phenolic
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list