!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TILT TRUCK, HEAVY-DUTY, 2100 LBS, BLACK, 33-1/2 X 42-1/4 X 70-3/4 IN, STRUCTURAL FOAM

TILT TRUCK, HEAVY-DUTY, 2100 LBS, BLACK, 33-1/2 X 42-1/4 X 70-3/4 IN, STRUCTURAL FOAM

RUBBERMAID

TILT TRUCK, HEAVY-DUTY, 2100 LBS, BLACK, 33-1/2 X 42-1/4 X 70-3/4 IN, STRUCTURAL FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TILT TRUCK, HEAVY-DUTY, 2100 LBS, BLACK, 33-1/2 X 42-1/4 X 70-3/4 IN, STRUCTURAL FOAM

TILT TRUCK, HEAVY-DUTY, 2100 LBS, BLACK, 33-1/2 X 42-1/4 X 70-3/4 IN, STRUCTURAL FOAM

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,483.58 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB9T16BLA
  • Mfr. Model # FG9T1600BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 141.381 lbs

Product Details

This black-coloured heavy-duty tilt truck has a load capacity of 2100 pounds. It measures 33-1/2 length x 42-1/4 width x 70-3/4 inches in height and has a structural foam frame.

Technical Specs

  • ItemLow-Maintenance Plastic Tilt Truck
  • Cubic Yard Capacity1 cu yd
  • Overall Length70 3/4 in
  • Overall Height42 1/4 in
  • ColourBlack
  • Mobility OptionManual
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel/Tread MaterialRubber
  • Axle-Mounted Wheel/Tread MaterialRubber
  • Lid/Cover TypeNo Lid/Cover
  • Includes Reinforcing Steel Side RailsWithout Reinforcing Side Rails
  • IncludesErgonomic Steering Handle, Secondary Dump Handle
  • Quiet Performance FeaturesQuiet Casters Reduce Noise
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Cubic Foot Capacity 27 cu ft
  • Load Capacity 2,100 lb
  • Overall Width 33 1/2 in
  • Container Material Plastic
  • Handle Type Ergonomic
  • Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 5 in
  • Axle-Mounted Wheel Dia. 12 in
  • Container Legend None
  • Handle Height 35 in
  • Optional Lid Mfr. No. 9T23
  • Container Height 42 1/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list