!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW-MAINTENANCE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY

LOW-MAINTENANCE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY

RUBBERMAID

LOW-MAINTENANCE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW-MAINTENANCE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY

LOW-MAINTENANCE PLASTIC TILT TRUCK, 13½ CU FT CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,203.77 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB9T13BLA
  • Mfr. Model # FG9T1300BLA
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.0 lbs

Product Details

This low-maintenance plastic tilt truck measures 26 7/8 inch width x 33 7/8 inch height x 57 3/8 inch length, and is black. It includes ergonomic steering handle, secondary dump handle. In addition, it has a 450-pound load capacity plus an ergonomic handle. It also features quiet casters reduce noise.

Technical Specs

  • ItemLow-Maintenance Plastic Tilt Truck
  • Cubic Yard Capacity0.5 cu yd
  • Overall Length57 3/8 in
  • Overall Height33 7/8 in
  • ColourBlack
  • Mobility OptionManual
  • Caster/Wheel Mounting LocationStandard
  • Caster Wheel Dia.4 in
  • Axle-Mounted Wheel Dia.10 in
  • Container LegendNone
  • Handle Height33 3/4 in
  • Optional LidMfr. No. 9T22
  • Container Height33 7/8 in
  • Non-Marking Casters/WheelsMarking Casters/Wheels
  • Cubic Foot Capacity 13.5 cu ft
  • Load Capacity 450 lb
  • Overall Width 26 7/8 in
  • Container Material Plastic
  • Handle Type Ergonomic
  • Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel
  • Caster Wheel/Tread Material Rubber
  • Axle-Mounted Wheel/Tread Material Rubber
  • Lid/Cover Type No Lid/Cover
  • Includes Reinforcing Steel Side Rails Without Reinforcing Side Rails
  • Includes Ergonomic Steering Handle, Secondary Dump Handle
  • Quiet Performance Features Quiet Casters Reduce Noise
  • Caster Core Material Thermoplastic Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list