!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SHOWA 455 GLOVE LINER, YELLOW, L/9, NYLON, KNIT CUFF, 11¾ IN LENGTH

SHOWA 455 GLOVE LINER, YELLOW, L/9, NYLON, KNIT CUFF, 11¾ IN LENGTH

SHOWA

SHOWA 455 GLOVE LINER, YELLOW, L/9, NYLON, KNIT CUFF, 11¾ IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWA 455 GLOVE LINER, YELLOW, L/9, NYLON, KNIT CUFF, 11¾ IN LENGTH

SHOWA 455 GLOVE LINER, YELLOW, L/9, NYLON, KNIT CUFF, 11¾ IN LENGTH

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.74 / PAIR

EHC: EHC :
Min Qty 60 = $464.40

Compliance and Restrictions

  • None

This product must be purchased in multiples of 60 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM455-9
  • Mfr. Model # 455-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These yellow gloves liner and are made with acrylic and nylon. They are full-finger and have a knit cuff. Knit cut-resistant gloves meet ANSI/ISEA 105 standards to protect hands from cuts, abrasions, lacerations, and punctures when handling sharp items. Spun yarn construction makes knit gloves formfitting.

Technical Specs

  • ItemGlove Liner
  • ANSI/ISEA Abrasion LevelNot Tested
  • InsulatedYes
  • Cuff StyleKnit
  • Finger CoverageFull Finger
  • Glove ConstructionSeamless Knit
  • Touchscreen CompatibleNo
  • ColourYellow
  • Glove Style Seamless Knit
  • Glove Insulation Material Acrylic
  • Glove Hand Style Ambidextrous
  • Latex-Free Yes
  • Glove Length 11 3/4 in
  • Series SHOWA 455
  • Silicone-Free No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list