SHORT SERIES JOBBER LENGTH DRILL BIT, RH, 9.50 MM, 135 ° , HSS, 44 MM SHANK, METRIC
SHORT SERIES JOBBER LENGTH DRILL BIT, RH, 9.50 MM, 135 ° , HSS, 44 MM SHANK, METRIC
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This jobber length drill bit is made of high speed steel and has a 44 mm long shank. It meets the standards for NAS. This Short series jobber length drill bit has metric measurements. It has a 135 Degrees drill bit point. Plus it has right hand cutting direction, and a 135 Degrees drill point.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.3740 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 44 mm
Drill Length Class Jobber Length
Series Short
Sheeter Drill No
Drill Bit Size 9.50 mm
Measurement System Metric
Finish - Machining Black, Gold
Drill Bit Point Type Split Point
Flute Length 81 mm
Spiral Direction Right Hand
Overall Length 125.00 mm
Drill Bit Grouping Individual
Standards NAS
List Number DR04