JOBBER DRILL BIT, TWO-TONE, 3 1/16 IN FLUTE L, 4 3/8 IN OVERALL L, 0.302 IN DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, TWO-TONE, 3 1/16 IN FLUTE L, 4 3/8 IN OVERALL L, 0.302 IN DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This two-tone jobber drill bit has a flute length of 3 1/16 inches, an overall length of 4 3/8 inches, and a diameter of 0.302 inches. It is made of high-speed steel and has a straight shank.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.3020 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 1.3125 in
Drill Length Class Jobber Length
Series Short
Sheeter Drill No
Drill Bit Size N
Measurement System Letter
Finish - Machining Black, Gold
Drill Bit Point Type Split Point
Flute Length 3.063 in
Spiral Direction Right Hand
Overall Length 4.375 in
Drill Bit Grouping Individual
Standards NAS
List Number DR02