JOBBER DRILL BIT, #51, 1 IN FLUTE, 2 IN L/0.067 IN DIA, HIGH-SPEED STEEL
JOBBER DRILL BIT, #51, 1 IN FLUTE, 2 IN L/0.067 IN DIA, HIGH-SPEED STEEL
CLARKSON-OSBORN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This number 51 jobber drill bit has a flute length of one inch, an overall length of two inches, and a diameter of 0.067 inches. It has a straight shank and is made of high-speed steel.
Technical Specs
Item Jobber Drill
Decimal Equivalent 0.0670 in
Material - Machining High Speed Steel
Drill Bit Point Angle 135 Degrees
Flute Type Spiral
Cutting Direction Right Hand
Shank Length 1 in
Drill Length Class Jobber Length
Series Short
Sheeter Drill No
Drill Bit Size #51
Measurement System Wire
Finish - Machining Black, Gold
Drill Bit Point Type Split Point
Flute Length 1 in
Spiral Direction Right Hand
Overall Length 2.000 in
Drill Bit Grouping Individual
Standards NAS
List Number DR02
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$0.53
/ each
CLE-LINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.57
/ each