!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IND. STREGTH DEGREASER UNO S 20L

IND. STREGTH DEGREASER UNO S 20L

WALTER SURFACE TECHNOLOGIES

IND. STREGTH DEGREASER UNO S 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IND. STREGTH DEGREASER UNO S 20L

IND. STREGTH DEGREASER UNO S 20L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $234.42 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G037
  • Mfr. Model # 53G037
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.501 lbs

Product Details

CLEANER/DEGREASER, SOLVENT BASED, BOTTLE, 5.2 GALLON CONTAINER SIZE, A1

Technical Specs

  • ItemCleaner/Degreaser
  • Container Size5.2 gal
  • Recommended Dilution1:40
  • VOC Content0%
  • Butyl FreeYes
  • ApplicationEquipment/Machinery, Facility Maintenance, Parts Washing
  • StandardsNSF Rated
  • Base FormulaSolvent Based
  • NSF RatingA1
  • PropertiesButyl Free, Nonflammable, Plastic Safe
  • FragranceMild
  • Container Type Bottle
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Nonflammable Yes
  • Plastic Safe Yes
  • pH Value Less Than12
  • Primary Chemical None
  • Cleaner VOC Range No VOC
  • Product Series UNO(TM)
  • Features Contains Corrosion Inhibitors to Prevent Flash Rusting, Foaming Action for Increased Contact Time, Low Energy Surfactant Technology Cleans at Lower Temperature
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list