!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNIVIS HVI HYDRAULIC OIL, RED, MINERAL OIL, 1L BOTTLE

UNIVIS HVI HYDRAULIC OIL, RED, MINERAL OIL, 1L BOTTLE

MOBIL

UNIVIS HVI HYDRAULIC OIL, RED, MINERAL OIL, 1L BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNIVIS HVI HYDRAULIC OIL, RED, MINERAL OIL, 1L BOTTLE

UNIVIS HVI HYDRAULIC OIL, RED, MINERAL OIL, 1L BOTTLE

MOBIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.61 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESO122986
  • Mfr. Model # 122986
  • UNSPSC # 15121504
  • CATALOGUE PAGE # 1513
  • Shipping Weight 2.1 lbs

Product Details

This UNIVIS HVI hydraulic oil provides outstanding viscosity control in applications where ambient temperature can vary from very cold to warm. It provides excellent wear protection, potent rust and corrosion protection, rapid foam and air release, and resistance to oxidation. It has a mineral oil base and additive, a 0.88 specific gravity, and a flash point of 234 Degrees C with a pour point of less than 100 Degrees C. It is red in colour and comes in a one-litre bottle.

Technical Specs

  • SeriesUnivis HVI 13
  • ISO Viscosity Grade13
  • Base OilMineral
  • NSF RatingNot Rated
  • Min. Operating Temp.Not Rated
  • Viscosity Index404
  • Pour Point-57 Degrees C
  • ColourRed
  • ApplicationHydraulic Systems
  • Specific Gravity0.88
  • Item - Hydraulic Oils Hydraulic Oil
  • SAE Grade Not Specified
  • Container Size 1 L
  • Lubricant Additives Mineral Oil
  • Max. Operating Temp. Not Specified
  • Flash Point 88 Degrees C
  • Container Style Bottle
  • Timken OK Load Not Specified
  • Four-Ball Wear Not Specified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list