!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYD OIL, FOR HAND PUMPS, GALLON

HYD OIL, FOR HAND PUMPS, GALLON

ENERPAC

HYD OIL, FOR HAND PUMPS, GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYD OIL, FOR HAND PUMPS, GALLON

HYD OIL, FOR HAND PUMPS, GALLON

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $141.42 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPLX101
  • Mfr. Model # LX-101
  • UNSPSC # 12181600
  • CATALOGUE PAGE # 1513
  • Shipping Weight 30.4 lbs

Product Details

Medium viscosity index improves flow properties, especially in lower temperatures. Not for use in power pumps. Includes antisludge and antirust additives. Yellow color.

Technical Specs

  • Item - Hydraulic OilsHydraulic Oil
  • SAE GradeNot Specified
  • NSF RatingNot Rated
  • Viscosity Index105
  • Pour Point-45 Degrees F
  • ColourAmber
  • ApplicationSpecially Formulated for Hand Pumps. Reduced Handle Effort Over HF oil
  • Specific Gravity0.848
  • ISO Viscosity Grade 15
  • Container Size 1 gal.
  • Lubricant Additives Zinc
  • Flash Point 375 Degrees F
  • Container Style Jug
  • Timken OK Load Not Specified
  • Four-Ball Wear Not Specified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list