!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
WHEEL GUARD, 7 IN, FOR USE WITH 9607NB GRINDER MACHINE

WHEEL GUARD, 7 IN, FOR USE WITH 9607NB GRINDER MACHINE

MAKITA

WHEEL GUARD, 7 IN, FOR USE WITH 9607NB GRINDER MACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL GUARD, 7 IN, FOR USE WITH 9607NB GRINDER MACHINE

WHEEL GUARD, 7 IN, FOR USE WITH 9607NB GRINDER MACHINE

MAKITA

https://catalogue.grainger.ca/?hybris=true
  • Item # MKT191235-5
  • Mfr. Model # 191235-5
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
GRINDER GUARD, TYPE-27, STEEL, 7 IN MAXIMUM WHEEL DIAMETER, FOR USE WITH GRINDERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.40 / EACH

EHC: EHC :

Product Details

This seven-inch wheel guard is for use with a 9607NB angle grinder.

Technical Specs

  • ItemWheel Guard
  • Number of Pieces4
  • For Use With Mfr. No. 9607NB
  • Includes (1) 7 in Wheel Cover, (1) Wheel Cover Holder
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list