!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF VENT HOOD, 8,809 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 78 X 72 IN, ROOF CURB

ROOF VENT HOOD, 8,809 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 78 X 72 IN, ROOF CURB

DAYTON

ROOF VENT HOOD, 8,809 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 78 X 72 IN, ROOF CURB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF VENT HOOD, 8,809 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 78 X 72 IN, ROOF CURB

ROOF VENT HOOD, 8,809 CFM AT 0.100 IN SP, STEEL, GALVANIZED, 78 X 72 IN, ROOF CURB

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,743.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN1WDN6
  • Mfr. Model # 1WDN6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 406.0 lbs

Product Details

This roof vent hood includes birdscreen, and is made of steel. It measures 78 inch width, 40½ inch height, 78 inch length. This roof vent hood is roof mountable, has a galvanized finish, 9,849 cfm @ 0.125 in SP air flow.

Technical Specs

  • ItemRoof Vent Hood
  • Hood Height16 in
  • Hood Width72 in
  • Cutout Width43 1/2 in
  • AssemblyPartially Assembled
  • Number of Filters0
  • Housing FinishGalvanized
  • For Air TypeClean Air
  • Exhaust Airflow @ 0.125 in SP9,849 cfm
  • Supply Airflow @ 0.100 in SP7,967 cfm
  • Maximum Inlet Air Temperature104 Degrees F
  • Blade Diameter42 in
  • Hood TypeHinged Hood
  • Damper Size43 x 43 in
  • IncludesBirdscreen
  • Base Height24 1/2 in
  • Overall Height40 1/2 in
  • Housing Width46 1/2 in
  • Exhaust Airflow @ 0.100 in SP 8,809 cfm
  • Hood Length 78 in
  • Cutout Length 43 1/2 in
  • Housing Material Steel
  • Mount Type Roof Curb
  • Airflow @ Static Pressure 11,267 cfm @ 0.125 in SP (Gravity Relief), 12,458 cfm @ 0.200 in SP (Gravity Intake), 12,597 cfm @ 0.200 in SP (Gravity Relief), 13,929 cfm @ 0.250 in SP (Gravity Intake), 5,633 cfm @ 0.050 in SP (Gravity Intake), 5,678 cfm @ 0.050 in SP (Gravity Relief), 6,229 cfm @ 0.050 in SP (Gravity Relief), 7,967 cfm @ 0.100 in SP (Gravity Intake), 8,809 cfm @ 0.100 in SP (Gravity Relief), 9,849 cfm @ 0.125 in SP (Gravity Intake)
  • Base Width 46 1/2 in
  • Overall Length 78 in
  • Exhaust Airflow @ 0.250 in SP 13,929 cfm
  • Supply Airflow @ 0.125 in SP 8,907 cfm
  • Ventilation Type Exhaust, Supply
  • Base Length 46 1/2 in
  • Maximum Airflow 15,476 cfm
  • Mounting Location Roof
  • Supply Airflow @ 0.250 in SP 12,597 cfm
  • Overall Width 78 in
  • Housing Length 46 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list