SHOWA 5005PF DISPOSABLE GLOVES, L, 9, WHITE, ROLLED CUFF, 100 PK
SHOWA 5005PF DISPOSABLE GLOVES, L, 9, WHITE, ROLLED CUFF, 100 PK
BEST LATEX CLASS I
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Showa 5005PF white disposable glove is made of natural rubber latex and is size large, 9. It meets the standards for ANSI/ISEA 105. With a palm thickness of 3.00 mil, these 9-inch exam gloves are powder-free. They feature 100% natural rubber latex, powder-free, rolled cuff, and a bisque grip.
Technical Specs
Item Disposable Glove
Cuff Style Rolled
Features 100% Natural Rubber Latex, Powder-Free, Rolled Cuff, Bisque Grip
Latex-Free No
Material Natural Rubber Latex
Palm Thickness 3.00 mil
Standards ANSI/ISEA 105
Series Showa 5005PF
Size - Numeric 9
Colour White
Cuff Thickness 3.00 mil
Finger Thickness 3.00 mil
Length 9 in
Medical Glove Type Exam
Powdered/Powder-Free Powder-Free
Sterile/Non-Sterile Non-Sterile
Size- Alpha L
Latex Content Contains Latex
Country of Origin Thailand
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.87
/ PACKAGE
BDG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.02
/ PACKAGE