!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLEECE CLOTH, OIL AND GREASE, ASSORTED COLOURS, VARIED SIZES, 5 LBS, COTTON, EST PK 34

FLEECE CLOTH, OIL AND GREASE, ASSORTED COLOURS, VARIED SIZES, 5 LBS, COTTON, EST PK 34

CLEAN CLOTH

FLEECE CLOTH, OIL AND GREASE, ASSORTED COLOURS, VARIED SIZES, 5 LBS, COTTON, EST PK 34 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEECE CLOTH, OIL AND GREASE, ASSORTED COLOURS, VARIED SIZES, 5 LBS, COTTON, EST PK 34

FLEECE CLOTH, OIL AND GREASE, ASSORTED COLOURS, VARIED SIZES, 5 LBS, COTTON, EST PK 34

CLEAN CLOTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNCFL5BGS
  • Mfr. Model # FL5BGS
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

Made of cotton with standard lint levels, these fleece rags are launderable and ideal for cleaning grease and oil. These recycled, sweatshirt-style rags come in a five-pound pack with an estimated count of 34 pieces in varied sizes and colours.

Technical Specs

  • ItemCloth Rag
  • MaterialCotton
  • Cleaning Cloth ConditionRecycled
  • Estimated Piece Count34
  • SizeVaries
  • LaunderableLaunderable
  • Cleaning Cloth Style Sweatshirt
  • Cleaning Cloth Colour Assorted
  • Weight 5 lb
  • Package Type Bag
  • Lint Level Standard
  • Primary Cleaning Application Oil and Grease
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list