!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FR JACKET, INSULATED, CSA Z96-12, SZ M/CHEST 40 IN, ORANGE, FR TREATED POLYESTER/PU

FR JACKET, INSULATED, CSA Z96-12, SZ M/CHEST 40 IN, ORANGE, FR TREATED POLYESTER/PU

VIKING

FR JACKET, INSULATED, CSA Z96-12, SZ M/CHEST 40 IN, ORANGE, FR TREATED POLYESTER/PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FR JACKET, INSULATED, CSA Z96-12, SZ M/CHEST 40 IN, ORANGE, FR TREATED POLYESTER/PU

FR JACKET, INSULATED, CSA Z96-12, SZ M/CHEST 40 IN, ORANGE, FR TREATED POLYESTER/PU

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $226.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM3957FRJOM
  • Mfr. Model # 3957FRJO-M
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This orange, flame-resistant jacket is insulated for warmth and is made of flame-resistant treated polyester and polyurethane for added workplace protection. It is size medium, fits a 40-inch chest, and features a zipper closure, four outside pockets, and one inside pocket. It has a fabric weight of 7.3 ounces and meets CSA Z96-12 standards.

Technical Specs

  • ItemFlame Resistant Jacket
  • ColourOrange
  • Fabric Weight250 gsm
  • Closure TypeZipper
  • Hazard Protection TypeFlame Resistant
  • Hood StyleDetachable Hood
  • Insulated for Cold ConditionsYes
  • Number of Outside Pockets4
  • SizeM
  • Waist StyleAdjustable
  • CSA Class 1
  • Cuff Style Hook-and-Loop
  • Features Warm and Comfortable Fleece Collar, Heavy-duty zipper with Storm Flap for Weather Protection, Dual Reflective Chest Straps, Double Stitched Tape and Background for Superior Durability, 14 in Embroidery Zipper included, Front and Back Vents for Extra Breathability
  • Garment Type Jacket
  • High-Visibility Yes
  • Includes Hood Yes
  • Number of Inside Pockets 1
  • Protection Type Flame Resistant
  • Standards CSA Z96-15 Class 1, Level 2
  • Water Resistant Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list