!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 14¾ IN WHEEL, ¾ HP

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 14¾ IN WHEEL, ¾ HP

DAYTON

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 14¾ IN WHEEL, ¾ HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 14¾ IN WHEEL, ¾ HP

CENTRIFUGAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 14¾ IN WHEEL, ¾ HP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,762.94 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN38AX31
  • Mfr. Model # 38AX31
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1875
  • Shipping Weight 52.0 lbs

Product Details

This exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features energy saving units with EC motors, fresh outside air is drawn in under the motor cover, and measures 28⅜ inch width, 25½ inch height, 28⅜ inch length. This exhaust fan is designed for use with: industrial/commercial applications. In addition, it is one-phase, 60 Hz, is roof mountable, has variable speeds, is direct drive, 2,797 cfm @ 0.125 in SP air flow, 28⅜ inch diameter, and ¾ horsepower.

Technical Specs

  • ItemExhaust Fan
  • AssemblyAssembled
  • Base Length22 in
  • Base ShapeSquare
  • Phase1
  • Exhaust Airflow @ 0.000 in SP2,412 cfm
  • High-Efficiency MotorHigh-Efficiency Motor
  • Includes Drive PackageDrive Package Included
  • Mounting LocationRoof
  • Exhaust Airflow @ 0.500 in SP2,566 cfm
  • Housing MaterialAluminum
  • Motor EnclosureOpen Dripproof
  • Overall Diameter28 3/8 in
  • Overall Length28 3/8 in
  • Airflow @ 0.000 in SP2,875 cfm
  • Base Height1 3/4 in
  • Compatible Curb Manufacturer Part Number2RB77, 2ZV83, 3C437, 4C454, 4HX40, 4HX48
  • Current6.6/6.1 A
  • Cutout Size21.5 in L x 21.5 in W
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP2,719 cfm
  • FeaturesEnergy Saving Units Feature Ec Motors Which Allow up to 80% Useable Turndown, Fresh Outside Air is Drawn in Under the Motor Cover to Maximize Motor Life, Fully Rolled Wind Band Bead for Increased Stability and Easy Transport, High-Efficiency Brushless DC Motor, Motor Features Potentiometer Dial for Speed Adjustment, NEMA 1 Junction Box Located in Motor Enclosure, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available
  • Housing Length28.4 in
  • Housing Width28.4 in
  • Maximum Ambient Temperature130 Degrees F
  • Maximum Inlet Air Temperature130 Degrees F
  • Mount TypeRoof Curb
  • Safety FeaturesBird Screen, Wind Band
  • Spark Resistant Construction TypeA
  • Wheel TypeBackward Inclined
  • Drive Type Direct Drive
  • Wheel Diameter 14 3/4 in
  • Base Width 22 in
  • Nameplate Voltage 208-230V AC
  • Motor Horsepower 3/4 hp
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • For Air Type Clean Air
  • Includes Motor Motor Included
  • Maximum Static Pressure 1 1/2 in wc
  • Wheel Material Aluminum
  • Number of Speeds Variable
  • Standards AMCA Sound and Air, UL/cUL 705
  • Overall Height 25 1/2 in
  • Overall Width 28 3/8 in
  • Application Industrial and Commercial Applications
  • Brake Horsepower 6/25 hp
  • Compatible Speed Control 35YV92, 35YV93, 35YV94, 43Y140
  • Cutout Length 21.5 in
  • Damper Size 19 in x 19 in
  • Exhaust Airflow @ 0.125 in SP 2,797 cfm
  • Exhaust Airflow @ 0.375 in SP 2,644 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Fan Speed 1,550 RPM
  • Motor Type Electronically Commutated
  • Propeller Shaft Diameter 5/8 in
  • Sound Level 10.5 sones @ 0.875 in SP and 5 ft, 11.0 sones @ 0.750 in SP and 5 ft, 11.5 sones @ 0.625 in SP and 5 ft, 12.0 sones @ 0.500 in SP and 5 ft, 12.5 sones @ 0.375 in SP and 5 ft, 12.9 sones @ 0.250 in SP and 5 ft, 13.2 sones @ 0.125 in SP and 5 ft, 14.8 sones @ 0.875 in SP and 5 ft, 14.8 sones @ 1.000 in SP and 5 ft, 14.8 sones @ 1.250 in SP and 5 ft, 14.9 sones @ 1.500 in SP and 5 ft, 15.0 sones @ 0.750 in SP and 5 ft, 16.0 sones @ 0.625 in SP and 5 ft, 16.8 sones @ 0.500 in SP and 5 ft, 17.2 sones @ 0.375 in SP and 5 ft, 17.4 sones @ 0.250 in SP and 5 ft, 18.0 sones @ 0.125 in SP and 5 ft, 7.3 sones @ 0.625 in SP and 5 ft, 8.0 sones @ 0.500 in SP and 5 ft, 8.5 sones @ 0.375 in SP and 5 ft, 9.0 sones @ 0.250 in SP and 5 ft, 9.4 sones @ 0.125 in SP and 5 ft, 9.8 sones @ 1.000 in SP and 5 ft, Fan RPM 1050: 9.5 sones @ 0.000 in SP and 5 ft, Fan RPM 1300: 13.5 sones @ 0.000 in SP and 5 ft, Fan RPM 1550: 17.7 sones @ 0.000 in SP and 5 ft
  • Speed Controllable Speed Controllable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list