!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SUPER 88 ELECTRICAL TAPE, BLACK, 36 YD, 1 IN W, 8 MIL, ABRASION/CORROSION-RESISTANT, 48 PK

SUPER 88 ELECTRICAL TAPE, BLACK, 36 YD, 1 IN W, 8 MIL, ABRASION/CORROSION-RESISTANT, 48 PK

3M

SUPER 88 ELECTRICAL TAPE, BLACK, 36 YD, 1 IN W, 8 MIL, ABRASION/CORROSION-RESISTANT, 48 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SUPER 88 ELECTRICAL TAPE, BLACK, 36 YD, 1 IN W, 8 MIL, ABRASION/CORROSION-RESISTANT, 48 PK

SUPER 88 ELECTRICAL TAPE, BLACK, 36 YD, 1 IN W, 8 MIL, ABRASION/CORROSION-RESISTANT, 48 PK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.02 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSUPER88-1X36
  • Mfr. Model # SUPER88-1X36
  • UNSPSC # 31201502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Product Details

This 48-pack of Super 88 electrical tape is black. It meets the standards for CSA Certified, IEC 60454-3-1-7/F-PVC P/90, UL Listed, VDE Marks License. This electrical tape, vinyl electrical tape is for use both indoors and outdoors, has a tensile strength of 35/10 N/mm, and a thickness of 8 mil and is abrasion-resistant, corrosion-resistant.

Technical Specs

  • ItemElectrical Tape
  • Tape Backing MaterialPVC
  • Imperial Tape Width1 in
  • Tape Thickness8 mil
  • SeriesSuper 88
  • Minimum Tape Performance Temperature-18 Degrees C
  • Voltage Rating600V
  • Specifications MetCSA Certified, UL Listed
  • EnvironmentIndoor, Outdoor
  • Elongation250%
  • StandardsCSA Certified, IEC 60454-3-1-7/F-PVC P/90, UL Listed, VDE Marks License
  • Metric Tape Width25 mm
  • Tape Sub-Type Electrical Tape
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 36 yd
  • Tape Brand Scotch
  • Tape Colour Black
  • Maximum Tape Performance Temperature 105 Degrees C
  • Product Form Roll
  • Tape Resistance Properties Abrasion-Resistant, Corrosion-Resistant
  • Tape Tensile Strength 35 N/cm
  • Tape Type Vinyl Electrical Tape
  • Metric Tape Length 32.9 m
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list