!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
90 ° ELBOW: 316 STAINLESS STEEL, 1½ IN X 1½ IN FITTING, FEMALE X FEMALE, CLASS 150

90 ° ELBOW: 316 STAINLESS STEEL, 1½ IN X 1½ IN FITTING, FEMALE X FEMALE, CLASS 150

APPROVED VENDOR

90 °  ELBOW: 316 STAINLESS STEEL, 1½ IN X 1½ IN FITTING, FEMALE X FEMALE, CLASS 150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
90 ° ELBOW: 316 STAINLESS STEEL, 1½ IN X 1½ IN FITTING, FEMALE X FEMALE, CLASS 150

90 ° ELBOW: 316 STAINLESS STEEL, 1½ IN X 1½ IN FITTING, FEMALE X FEMALE, CLASS 150

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2TY40
  • Mfr. Model # 609E111SW112
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1751
  • Shipping Weight 1.35 lbs

Product Details

For plumbing or welding applications with air, water, natural gas, or steam. 150 PSI WOG @ 150 Degrees F. Materials conform to ASTM-A-351. Dimensions conform to ANSI B16.5. Meet MSS-SP-51 Class 150LB for general dimensions, pressure, and temperature.

Technical Specs

  • ItemElbow
  • Fitting Side A GenderFemale
  • Fitting Side A TypeSocket
  • Fitting Side B Nominal Pipe Size1 1/2 in
  • Low Lead Compliance LevelCompliant
  • Specific Fitting Shape90 Degrees Elbow
  • ApplicationAir, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
  • ColourSilver
  • Fitting Side A Pipe Threading11
  • Fitting Side B Pipe Threading11
  • For Pipe Schedule40
  • Includes SealSeal Not Included
  • Class Class 150
  • Fitting Side A Nominal Pipe Size 1 1/2 in
  • Fitting Side B Gender Female
  • Fitting Side B Type Socket
  • Pipe Fitting Material Steel
  • Standards Material Conforms to ASTM A-351, Dimensions Conform to ANSI B16.5, Meets MSS-SP-51 Class 150LB Standards for General Dimensions, Pressure and Temperature Ratings
  • Basic Fitting Shape Elbow
  • Fitting Side A Outside Diameter 1 1/2 in
  • Fitting Side B Outside Diameter 1 1/2 in
  • Material Grade 316
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list