This roof leak diverter is yellow. It has a one-year manufacturer's warranty. It includes standard ¾ inch garden hose connection plus grommeted corners. It is designed for use in the following applications: ceiling.
Technical Specs
ItemRoof Leak Diverter
Diverter MaterialPVC
Drainage Rate3 gpm
GenderMale
IncludesStandard 3/4 in Garden Hose Connection, Grommeted Corners
Leak Diverter Hose IncludedNo
Leak Diverter Mounting StyleBungee Cords with Hooks
Manufacturer Warranty1 yr
Net Weight9 lb
Number of Hanging Straps Included0
Number of Leak Diverters Included1
ShapeRectangle
Thread Size3/4 in
UV ResistantYes
Diverter ColourYellow
Diverter TypeCeiling Leak Diverter
Fabric Weight22 oz
Grommet MaterialBrass
Leak Diverter ApplicationCeiling
Leak Diverter Length10 ft
Leak Diverter Width12 ft
Minimum Temperature for Flexibility-40 Degrees F
Number of Clips Included0
Number of Hooks Included0
Printed MessageNo Message
Telescoping Pole IncludedNo
Thread TypeGHT
Country of OriginUnited States
(subject to change)