STRETCH WRAP DISPENSER, 11 IN MIN ROLL W, 20 IN MAX ROLL W, 3 IN FITS CORE SIZE, 3 LB DISPENSER WT
STRETCH WRAP DISPENSER, 11 IN MIN ROLL W, 20 IN MAX ROLL W, 3 IN FITS CORE SIZE, 3 LB DISPENSER WT
NELSON WRAP NWD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This stretch wrap dispenser is made of powder coated aluminum. It measures 60 inch length. In addition, it meets the standards for: OSHA.
Technical Specs
- ItemStretch Wrap Dispenser
- Minimum Roll Width11 in
- Fits Core Size3 in
- Dancer BarNo Dancer Bar
- Overall Length60 in
- StandardsExceeds OSHA Safety Standards
- Dispenser Style Stand Up Bar Handle Dispenser
- Maximum Roll Width 20 in
- Dispenser Weight 3 lb
- Handle Length 36 in
- Material Powder Coated Aluminum
- Country of Origin United States
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.91
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.80
/ EACH