DISC 4-1/2 X 7/8 BLAZE 50
DISC 4-1/2 X 7/8 BLAZE 50
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Norton blaze fiber disc. Disc diameter 4-1/2 inches. Grade coarse. 50 grit. Abrasive type closed coat. Resin bonded. Stearated. Abrasive material ceramic aluminum oxide. Backing material fiber. Backing weight X. Mounting hole size 7/8 inch. Colour orange. Series F980. Maximum RPM 11,000.
Technical Specs
- ItemArbor Mount Sanding Disc
- Abrasive MaterialCeramic
- Backing WeightX
- Overall Diameter4 1/2 in
- Maximum Operating Speed11,000 RPM
- Connector Size7/8 in
- ColourOrange
- GradeCoarse
- Abrasive Type Coated
- Backing Material Fibre
- Grit 50
- Series F980
- Resistance Properties Tear
- Connector Type Unthreaded Hole
- Features Self-Lubricating Grinding Aid
Related Products
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.05
/ EACH
-
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.76
/ EACH