COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, WHITE, S, 25 PK
COLLARED DISPOSABLE COVERALLS, POLYPROPYLENE, SERGED SEAM, WHITE, S, 25 PK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Collared Disposable Coveralls, Size S, Polypropylene, White, Ankle Style Open, Open Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 23 In., Fits Waist Size 33 In., Inseam 28 In., Fabric Weight 1.03 oz.
Technical Specs
- ItemCoverall
- ColourWhite
- Fits Chest Size33 in to 36 in
- Inseam28 1/2 in
- Maximum Height67 in
- PackagingBulk
- SeriesCondor
- Gas TightNo
- Liquid TightNo
- Anti-StaticNo
- High-VisibilityNo
- Sterile/Non-SterileNon-Sterile
- Closure TypeZipper
- Coverall MaterialPolypropylene
- Includes Thumb LoopsNo
- Reduced SprayNo
- Attached HoodNo
- Hazard Protection TypeNon-Hazardous Dry Particulates
- Maximum Chest Size36 in
- Minimum Chest Size33 in
- Protection TypeLiquid & Particulate
- Accessory TypeCollared Disposable Coveralls
- SizeS
- Ankle Style Open
- Cuff Style Open
- Fits Waist Size 33 in to 36 in
- Material Polypropylene
- Minimum Height 64 in
- Seam Style Serged
- Standards ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127
- Includes Boot Covers No
- Spray Tight No
- Coverall Style Collared
- Material Weight 35 g/sq m
- Breathable Back Style None
- Coverall Construction Collared with Open Cuffs and Ankles
- Includes Outer Boot Flaps No
- Material Performance Light Duty
- Brand and Series Condor
- Garment Style Coverall
- ISO Class None
- Maximum Waist Size 36 in
- Minimum Waist Size 33 in
- Size S
- Fabric Weight 1.03 oz
- Thickness 12.6 mil
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$57.89
/ PACKAGE
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.57
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.91
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.37
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.29
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.31
/ PACKAGE