HOODED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, M, 25 PK, WHITE
HOODED DISPOSABLE COVERALLS, PP, ELASTIC CUFFS/ANKLES, SERGED SEAM, M, 25 PK, WHITE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Hooded Disposable Coveralls, Size M, Polypropylene, White, Ankle Style Elastic, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 25 In., Fits Waist Size 35 In., Inseam 29 In., Fabric Weight 1.03 oz.
Technical Specs
- ItemCoverall
- ColourWhite
- Fits Chest Size36 in to 39 1/4 in
- Inseam29 in
- Maximum Height69 1/2 in
- PackagingBulk
- SeriesCondor
- Gas TightNo
- Liquid TightNo
- Anti-StaticNo
- Hazard TypeDry Particulates
- Material Weight35 g/sq m
- Breathable Back StyleNone
- Coverall ConstructionHooded with Elastic Cuffs and Ankles
- Includes Outer Boot FlapsNo
- Material PerformanceLight Duty
- Brand and SeriesCondor
- Garment StyleCoverall
- ISO ClassNone
- Maximum Waist Size39 1/2 in
- Minimum Waist Size36 in
- SizeM
- Fabric Weight1.03 oz
- Ankle Style Elastic
- Cuff Style Elastic
- Fits Waist Size 36 in to 39.5 in
- Material Polypropylene
- Minimum Height 67 in
- Seam Style Serged
- Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
- Includes Boot Covers No
- Spray Tight No
- Coverall Style Hooded
- High-Visibility No
- Sterile/Non-Sterile Non-Sterile
- Closure Type Zipper
- Coverall Material Polypropylene
- Includes Thumb Loops No
- Reduced Spray No
- Attached Hood Yes
- Hazard Protection Type Non-Hazardous Dry Particulates
- Maximum Chest Size 39 1/4 in
- Minimum Chest Size 36 in
- Protection Type Liquid & Particulate
- Accessory Type Hooded Disposable Coveralls
- Size M
- Country of Origin China
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$94.08
/ PACKAGE
Related Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.91
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.37
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$107.29
/ PACKAGE
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.31
/ PACKAGE