!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COVERALL,WHITE,SZ 7XL

COVERALL,WHITE,SZ 7XL

DUPONT

COVERALL,WHITE,SZ 7XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COVERALL,WHITE,SZ 7XL

COVERALL,WHITE,SZ 7XL

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $33.58 / EACH

EHC: EHC :
Min Qty 25 = $839.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DUCTY198TWH7X0025
  • Mfr. Model # TY198TWH7X0025PI
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.775 lbs

Product Details

This TY198TWH white coverall is size XXXXXXX-large and is made out of Tyvek 400 patented flash-spun polyethylene fabric. It meets the standards for DIN EN ISO 534, 536, 13934-1, ISO 2758, EN ISO 9073-4, AATCC 127, ASTM D257, 16 CFR 1610 Class 1. It features chemical protective clothing, category iii, type 4-b, 5-b and 6-b, en 1073-2, en 14126, plus a storm flap.

Technical Specs

  • ItemCoverall
  • Closure FeaturesStorm Flap
  • Cuff StyleElastic
  • Inseam35 1/4 in
  • Minimum Height6 ft 10 in
  • SeriesTY198TWH
  • Spray TightYes
  • Coverall StyleHooded
  • Hazard TypeGas Tight, Spray Tight
  • Coverall ConstructionCoverall with Hood, Elastic Wrists, face and Ankles
  • Includes Thumb LoopsYes
  • Attached HoodYes
  • Accessory TypeCoverall
  • Size7XL
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 61 to 64 in
  • Maximum Height 7 ft 1 in
  • Seam Style Serged, Taped
  • Standards DIN EN ISO 534, 536, 13934-1, ISO 2758, EN ISO 9073-4, AATCC 127, ASTM D257, 16 CFR 1610 Class 1
  • Wrist Closure Elastic
  • Features Chemical Protective Clothing, Category III, Type 4-B, 5-B and 6-B, EN 1073-2 (Protection Against Radioactive Contamination), Protection Against Infective Agents (EN 14126) Including Resistance To Penetration By Blood and Body Fluids Using Synthetic Blood (ISO 16603), Antistatic Treatment (EN 1149-5) - On Both Sides, Fabric and Seams Offer Chemical Permeation Barrier To Low Concentration Water-Based Inorganic Chemicals, Serged and Over-Taped Seams For Protection and Strength, Self-Adhesive Chin Flap For Tight Seal Of Suit To The Mask, Elastic Face, Wrists and Ankles As Well As Glued-In Waist Elastic, Elastic Thumb Loops Keep Sleeves In Place, Packaged Individually
  • Closure Type Zipper
  • Coverall Material Tyvek 600
  • Brand and Series DuPont Tyvek 600
  • Size 7XL
  • Fabric Weight 41.5 gsm
  • Thickness 140 micron m
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list