!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLARED DISPOSABLE COVERALLS, SERGED SEAM, WHITE, OPEN CUFF, MICROPOROUS, 2XL

COLLARED DISPOSABLE COVERALLS, SERGED SEAM, WHITE, OPEN CUFF, MICROPOROUS, 2XL

CONDOR

COLLARED DISPOSABLE COVERALLS, SERGED SEAM, WHITE, OPEN CUFF, MICROPOROUS, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLARED DISPOSABLE COVERALLS, SERGED SEAM, WHITE, OPEN CUFF, MICROPOROUS, 2XL

COLLARED DISPOSABLE COVERALLS, SERGED SEAM, WHITE, OPEN CUFF, MICROPOROUS, 2XL

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.90 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CDR30C564
  • Mfr. Model # 30C564
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Product Details

Collared Disposable Coveralls,Size 2XL,Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric,White,Ankle Style Open,Closure Type Zipper,Serged Seam Style,Fits Chest Size 30-1/4 In.,Inseam 31-23/32 In.,Fabric Weight 1.9 oz.

Technical Specs

  • ItemCoverall
  • ColourWhite
  • Fits Chest Size30 1/4 in
  • MaterialMicroporous Polyethylene Film Laminate, Spunbonded Polypropylene Nonwoven Fabric
  • SeriesCondor
  • Coverall StyleCollared
  • Closure TypeZipper
  • ISO ClassNone
  • Accessory TypeCollared Disposable Coveralls
  • Size2XL
  • Ankle Style Open
  • Cuff Style Open
  • Inseam 31 23/32 in
  • Seam Style Serged
  • Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Features Open Wrists and Ankles
  • Garment Style Collared
  • Size 2XL
  • Fabric Weight 1.9 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list