HOODED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFF, BOOT FLAPS, WHITE, L, 25 PK
HOODED DISPOSABLE COVERALLS, TYVEK 400, ELASTIC CUFF, BOOT FLAPS, WHITE, L, 25 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Tyvek 400 white hooded disposable coverall is size large and is made out of high density spunbond polyethylene. It meets the standards for USDA, FDA, and OSHA. It features elastic wrists and attached skid-resistant boot covers, and a storm flap.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Inseam 29 in
Maximum Height 69 in
Packaging Bulk
Series Tyvek(R) 400
EPA Level C
Includes Boot Covers Yes
Spray Tight No
Coverall Style Hooded
Hazard Type Aerosol, Dry Particulate, Non-Gas Tight, Pressurized Spray, Reduced Spray
Material Weight 1.2 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps Yes
Material Performance Light Duty
Brand and Series Dupont Tyvek(R) 400
Garment Style Coverall
Maximum Chest Size 43 1/4 in
Protection Type Liquid & Particulate
Accessory Type Hooded Disposable Coveralls
Thickness 5.9 mil
Ankle Style Elastic
Colour White
Fits Chest Size 39 3/4 in to 43 1/4 in
Material Polyethylene
Minimum Height 65 in
Seam Style Serged
Standards USDA, FDA, OSHA
Gas Tight No
Liquid Tight No
Anti-Static No
Features Elastic Wrists and Attached Skid-Resistant Boot Covers
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material Tyvek(R) 400
Includes Thumb Loops No
Reduced Spray Yes
Attached Hood Yes
Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Minimum Chest Size 44 3/4 in
Size L
Fabric Weight 1.2 oz
Country of Origin Varies
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.93
/ PAIR