!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, BOUND SEAM, ELASTIC CUFFS, WHITE, 25 PK

DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, BOUND SEAM, ELASTIC CUFFS, WHITE, 25 PK

DUPONT

DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, BOUND SEAM, ELASTIC CUFFS, WHITE, 25 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, BOUND SEAM, ELASTIC CUFFS, WHITE, 25 PK

DISPOSABLE COVERALLS, L, TYVEK ISOCLEAN, BOUND SEAM, ELASTIC CUFFS, WHITE, 25 PK

DUPONT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,097.15 / PACKAGE of 25

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MKU8
  • Mfr. Model # IC182BWHLG0025CS
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 949
  • Shipping Weight 11.4 lbs

Product Details

This Tyvek Isoclean white disposable coverall is size large and is made out of Tyvek Isoclean. It meets the standards for ASTM D3776, D1777, F2101, D5034, D5034, D774, D257, IEST-RP-CC003.3, AATCC TM127, 16 CFR 1610, IEST-RP-CC003.3. It features raglan sleeves, elastic wrists and ankles.

Technical Specs

  • ItemCoverall
  • Cleanroom ClassISO 5 (Class 100) and above
  • Cuff StyleElastic
  • Inseam33 1/2 in
  • Minimum Height65 in
  • Seam StyleBound
  • StandardsASTM D3776, D1777, F2101, D5034, D5034, D774, D257, IEST-RP-CC003.3, AATCC TM127, 16 CFR 1610, IEST-RP-CC003.3
  • Gas TightNo
  • Liquid TightNo
  • Anti-StaticNo
  • FeaturesRaglan Sleeves, Elastic Wrists and Ankles
  • High-VisibilityNo
  • Sterile/Non-SterileSterile
  • Closure TypeZipper
  • Coverall MaterialTyvek(R) IsoClean(R)
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Attached HoodNo
  • Hazard Protection TypeNon-Hazardous Dry Particulates
  • Maximum Chest Size42 1/4 in
  • Protection TypeCleanroom
  • Accessory TypeDisposable Coveralls
  • Thickness5.9 mil
  • Ankle Style Elastic
  • Colour White
  • Fits Chest Size 38 to 40 in
  • Maximum Height 69 in
  • Packaging Bulk
  • Series Tyvek(R) IsoClean(R)
  • EPA Level C
  • Includes Boot Covers No
  • Spray Tight No
  • Coverall Style Collared
  • Hazard Type Aerosol, Dry Particulate, Non-Gas Tight
  • Material Weight 1.2 oz/sq yd
  • Breathable Back Style None
  • Coverall Construction Collared with Elastic Cuffs and Elastic Ankles
  • Includes Outer Boot Flaps No
  • Material Performance Light Duty
  • Brand and Series Dupont Tyvek(R) IsoClean(R)
  • Garment Style Coverall
  • ISO Class ISO 5
  • Minimum Chest Size 44 3/4 in
  • Size L
  • Fabric Weight 1.2 oz
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list