!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT FLAPS, 2XL

CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT FLAPS, 2XL

MICROFLEX

CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT FLAPS, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT FLAPS, 2XL

CHEM-RESISTANT COVERALLS, NON-WOVEN BARRIER LAMINATE, ELASTIC CUFF, BOOT FLAPS, 2XL

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $158.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLOR50T92-111-06
  • Mfr. Model # 68-5000-111-2XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.746 lbs

Product Details

This Alphatec 5000 orange chemical resistant coverall is size XX-large and is made out of chemical laminate M5000. It has high-visibility attributes. It features two piece elasticated hood for respirator use, double zip system ensures a liquid tight seal and eliminates the need for taping, whole suit inward leakage tested, plus a two-way zipper.

Technical Specs

  • ItemCoverall
  • Closure FeaturesTwo-Way Zipper
  • Cuff StyleElastic
  • Fits Waist Size28 in
  • MaterialChemical Barrier Laminate
  • Minimum Height67 in
  • Seam StyleTaped, Welded
  • StandardsASTM D5034, ASTM D5733, ASTM D3787, ASTM D2582, 16 CFR 1610, EN 1149-1, ISO 16604, ASTM F1671, ISO 22610, ISO/DIS 22611, ISO 22612
  • Gas TightNo
  • Liquid TightYes
  • Anti-StaticYes
  • FeaturesTwo Piece Elasticated Hood for Respirator Use, Double Zip System Ensures A Liquid Tight Seal and Eliminates The Need for Taping, Whole Suit Inward Leakage Testing Ensures Performance of The Garment System, Not Just The Fabric, No-Drip Double Cuffs and Boot Overflaps, Elasticated Wrists, Ankles and Waist Provide Otimized Ergonomic Fit for Greater Wearer Comfort, Anti Static and Silicone Free
  • High-VisibilityYes
  • Sterile/Non-SterileNon-Sterile
  • Closure TypeZipper
  • Coverall MaterialAlphaTec(R) 5000
  • Includes Thumb LoopsNo
  • Reduced SprayYes
  • Garment StyleCoverall
  • ISO ClassNone
  • Protection TypeChemical
  • Accessory TypeChemical Resistant Coveralls
  • Size2XL
  • Ankle Style Elastic
  • Colour Orange
  • Fits Chest Size 31 in
  • Inseam 31 in
  • Maximum Height 76 in
  • Packaging Individually Packaged
  • Series AlphaTec(R) 5000
  • EPA Level Not Rated
  • Includes Boot Covers No
  • Spray Tight Yes
  • Coverall Style Hooded
  • Hazard Type Liquid Tight, Spray Tight
  • Material Weight 132 g/sq m
  • Breathable Back Style None
  • Coverall Construction Hooded with Elastic Cuffs and Ankles
  • Includes Outer Boot Flaps Yes
  • Material Performance Heavy Duty
  • Attached Hood Yes
  • Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
  • Pathogen & Chemical Ratings Meets ASTM F1671, MeetsEN 14126
  • Size 2XL
  • Fabric Weight 3.78 oz
  • Thickness 128 g/sq m
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list