HOODED DISPOSABLE COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, BL, 5XL, 25 PK
HOODED DISPOSABLE COVERALLS, PE, ELASTIC CUFFS/ANKLES, SERGED SEAM, BL, 5XL, 25 PK
DUPONT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Proshield 10 blue hooded disposable coverall is size XXXXX-large and is made out of SMS. It features a storm flap. Liquid and particulate protective coveralls are a single garment providing continuous coverage from ankle to neck. They are worn over personal clothing and protect the worker's front, back, arms, and legs.
Technical Specs
Item Coverall
Closure Features Storm Flap
Cuff Style Elastic
Fits Waist Size 65 1/2 in
Material SMS
Minimum Height 79 in
Seam Style Serged
EPA Level D
Includes Boot Covers No
Spray Tight No
Coverall Style Hooded
High-Visibility No
Sterile/Non-Sterile Non-Sterile
Closure Type Zipper
Coverall Material SMS
Includes Thumb Loops No
Reduced Spray No
Attached Hood Yes
Hazard Protection Type Non-Hazardous Dry Particulates
Minimum Chest Size 44 3/4 in
Size 5XL
Fabric Weight 1.4 oz
Ankle Style Elastic
Colour Blue
Fits Chest Size 54 3/4 in to 58 1/4 in
Inseam 29 1/4 in
Maximum Height 82 in
Packaging Bulk
Series ProShield(R) 10
Gas Tight No
Liquid Tight No
Anti-Static No
Hazard Type Dry Particulate, Non-Gas Tight
Material Weight 1.3 oz/sq yd
Breathable Back Style None
Coverall Construction Hooded with Elastic Cuffs and Ankles
Includes Outer Boot Flaps No
Material Performance Light Duty
Brand and Series Dupont ProShield(R) 10
Garment Style Coverall
Maximum Chest Size 58 1/4 in
Protection Type Liquid & Particulate
Accessory Type Hooded Disposable Coveralls
Thickness 12 mil
Country of Origin Viet Nam
(subject to change)