!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S FLAME-RESIST ZIPPER COVERALLS, 7 POCKETS, ROYAL BLUE, SIZE 5XL, COTTON/NYLON

MEN'S FLAME-RESIST ZIPPER COVERALLS, 7 POCKETS, ROYAL BLUE, SIZE 5XL, COTTON/NYLON

VIKING

MEN'S FLAME-RESIST ZIPPER COVERALLS, 7 POCKETS, ROYAL BLUE, SIZE 5XL, COTTON/NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S FLAME-RESIST ZIPPER COVERALLS, 7 POCKETS, ROYAL BLUE, SIZE 5XL, COTTON/NYLON

MEN'S FLAME-RESIST ZIPPER COVERALLS, 7 POCKETS, ROYAL BLUE, SIZE 5XL, COTTON/NYLON

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $262.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM4067712005XLR
  • Mfr. Model # 4067712005XLR
  • UNSPSC # 46190000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

These XXXXX-large tall workplace coveralls have a waist size of 54-to-56 inches, the chest size is 60-to-62 inches, and the inseam is 34 1/2-to-87 inches. They have a seven-ounce fabric weight rating with a zipper front and seven pockets on the outside. They are non-insulated, made with Westex flame-resistant material that is 88% cotton and 12% nylon, and a royal blue colour.

Technical Specs

  • CSA Class1
  • Arc Flash PPE Category2
  • Collar StyleTunnel
  • Coverall FeaturesAll Seams Double Stitched and Stress Points Bar Tacked for Ultimate Durability, Dual Hazard Protection from Electrical Arc and Hydrocarbon Flash Fire
  • Fabric Weight7 oz
  • GenderMen's
  • Insulated for Cold ConditionsNo
  • Material Trade NameMilliken
  • Maximum Waist Size56 in
  • Minimum Waist Size54 in
  • Protection TypeFlame Resistant
  • Size - Body TypeRegular
  • Tag Size54 to 56 x 34 1/2 to 87
  • Zipper MaterialNomex
  • Fits Waist Size54 to 56 in
  • ATPV Rating 9.2 cal/sq cm
  • Closure Type Zipper
  • Colour Royal Blue
  • Cuff Style Adjustable
  • Features RT80 3M Scotchlite Reflective Material 9740 Industrial Wash Flame Resistant Trim, Elasticized Waist on the Back, Fully Stitched Bi Swing Back for Better Fit and Mobility, 2 Chest Straps
  • Inseam 34 1/2 to 87 in
  • Item Flame Resistant Coverall
  • Maximum Chest Size 62 in
  • Minimum Chest Size 60 in
  • Number of Outside Pockets 6
  • Size 5XL
  • Standards ASTM F1506, ATPV 9.2, CAN/CGSB 155.20-2000, CSA Z462-18, CSA Z96-15 Class 1, Level FR, NFPA 70E-2015, OSHA 1910.269, PPE Category 2
  • Total Number of Pockets 6
  • Fits Chest Size 60 to 62 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list