LIQUID TIGHT CORD CONNECTOR, ALUMINUM, 1 IN MNPT, 0.75 IN TO 0.88 IN, SILVER
LIQUID TIGHT CORD CONNECTOR, ALUMINUM, 1 IN MNPT, 0.75 IN TO 0.88 IN, SILVER
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cord connector is made of aluminum and is silver-coloured. In addition, it meets the standards for CSA LR27378, UL E54218(M). It is for use with Kellems wire management. It has a one-inch MNPT box connection, and has NPT thread.
Technical Specs
Item Liquid Tight Cord Connector
Body Material Aluminum
Box Connection 1 in MNPT
For Maximum Cable OD 0.88 in
Hazardous Location Rating Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Length - External Strain Relief No External Strain Relief
Number of Cords 1
Environmental Rating Hazardous Locations
Compatible Conduit Trade Size 1 in
Form Size F4
Hub Size 1 in
Liquid Tight Yes
Minimum Operating Temperature -30 Degrees F
Standards CSA LR27378, UL E54218(M)
Thread Size 1 in
Body Colour Silver
Grommet Colour Code Orchid
Connection Orientation 90 Degrees
For Minimum Cable OD 0.75 in
Insulated No
Material - External Strain Relief No External Strain Relief
Strain Relief Type No External Strain Relief
Collar Material Aluminum
Compatible Conduit Type Liquid Tight Cord Connector
For Use With Kellems Wire Management
IP Rating IP66
Maximum Operating Temperature 225 Degrees F
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Thread Gender Male
Thread Type NPT
Country of Origin United States
(subject to change)
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,568.18
/ EACH