!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 25 MIL, 12 IN LENGTH, FISH SCALE, L, BLACK

CHEMICAL RESISTANT GLOVES, 25 MIL, 12 IN LENGTH, FISH SCALE, L, BLACK

CONDOR

CHEMICAL RESISTANT GLOVES, 25 MIL, 12 IN LENGTH, FISH SCALE, L, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CHEMICAL RESISTANT GLOVES, 25 MIL, 12 IN LENGTH, FISH SCALE, L, BLACK

CHEMICAL RESISTANT GLOVES, 25 MIL, 12 IN LENGTH, FISH SCALE, L, BLACK

CONDOR

Clearance Price :
$3.50 / PAIR

Your Price : $13.99 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60KV25
  • Mfr. Model # 60KV25
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

These black Condor chemical-resistant gloves are made with cotton and neoprene. In addition, they have a neoprene coating and a gauntlet cuff. General purpose chemical-resistant gloves are made of rubber polymers that withstand exposure to acids, bases, solvents, and other chemicals. They are worn by workers who are exposed to hazardous liquids when exposure to other hazards like cuts and heat are not a concern.

Technical Specs

  • ItemChemical Resistant Gloves
  • Cuff StyleGauntlet
  • EN ISO 374 Chemical RatingType A - AJKLNT
  • Glove Coating CoverageFull
  • Glove Colour FamilyBlack
  • Glove Length12 in
  • Glove MaterialsNeoprene
  • Glove TextureFish Scale
  • InsulatedNo
  • Sterile/Non-SterileNon-Sterile
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedA - Methanol, J - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, N - Acetic Acid 99%, T - Formaldehyde 37%
  • Colour Black
  • Dual Layer No
  • Glove Coating Colour Black
  • Glove Coating Finish Fish Scale
  • Glove Hand Style Left and Right
  • Glove Liner Material Cotton
  • Glove Size L
  • Glove Thickness 25 mil
  • Standards FDA 21 CFR 177.2600
  • Supported / Unsupported Unsupported
  • Wear-Indicating No
  • Glove Sizes L/9
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list