!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN HOIST,10 13/32 IN L LEVER,YELLOW

CHAIN HOIST,10 13/32 IN L LEVER,YELLOW

KITO

CHAIN HOIST,10 13/32 IN L LEVER,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN HOIST,10 13/32 IN L LEVER,YELLOW

CHAIN HOIST,10 13/32 IN L LEVER,YELLOW

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,209.91 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOLB015SC10
  • Mfr. Model # LB015-SC-10
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.01 lbs

Technical Specs

  • ItemChain Hoist
  • Operating PositionHorizontal, Vertical
  • Maximum Lifting Length10 ft
  • Headroom13 3/16 in
  • Lifting Hook TypeHook with Safety Latch
  • Body MaterialSteel
  • Lever Length10 13/32 in
  • Body Depth6 5/16 in
  • Body FinishPowder Coated
  • Chain FinishNickel Plated
  • Chain MaterialNickel Plated
  • Included ComponentsSafety Latch Hooks
  • Includes ClutchClutch Included
  • Mfr. Warranty Length1 yr
  • Minimum Retracted Length13 3/16 in
  • Number of Reeves1
  • Resistance PropertiesCorrosion-Resistant, Wear-Resistant
  • Mount Type Hook
  • Maximum Lifting Capacity 3,000 lb
  • Pull to Lift Rated Load 45 lbs.
  • Lifting Hook Opening Width 1 5/16 in
  • Overload Protection Included Overload Protection Included
  • Chain Grade Grade 100
  • Body Width 5 in
  • Colour Yellow
  • Brake Type Weston Style
  • Chain Length 11 ft
  • Features Patented Hardening Process, Safety Tip Hook, Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
  • Includes Brake Brake Included
  • Lifting Hook Material Carbon Steel
  • Maximum Pulling Capacity 1,500 lb
  • Number of Load Chains 1
  • Power Source Lever
  • Standards ANSI/ASME B30.21, ANSI/ASME HST-3M
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list