!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED BIB OVERALL, REFLECTIVE, UNISEX, 3XL, NAVY, COTTON DUCK W POLYESTER LINING

INSULATED BIB OVERALL, REFLECTIVE, UNISEX, 3XL, NAVY, COTTON DUCK W POLYESTER LINING

BIG BILL

INSULATED BIB OVERALL, REFLECTIVE, UNISEX, 3XL, NAVY, COTTON DUCK W POLYESTER LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED BIB OVERALL, REFLECTIVE, UNISEX, 3XL, NAVY, COTTON DUCK W POLYESTER LINING

INSULATED BIB OVERALL, REFLECTIVE, UNISEX, 3XL, NAVY, COTTON DUCK W POLYESTER LINING

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI914BF3XLR-NAY
  • Mfr. Model # 914BF-3XLR-NAY
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

Made of navy cotton duck, with a 100% polyester lining, and reflective stripes, this insulated bib overall has a fabric weight of 10 ounces. It is a unisex XXX-large, fitting chest and waist size of 52 inches, with a 28-inch inseam. It has two outside pockets and a YKK two-way zipper closure.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderUnisex
  • ColourNavy
  • Waist ClosureZipper
  • Inseam28 in
  • Includes LiningYes
  • Ankle TypeCuff
  • Fabric Weight10 oz
  • Includes SuspendersYes
  • Lining MaterialPolyester
  • Suspender MaterialElastic
  • Front Stripe PatternHorizontal
  • High-VisibilityYes
  • Number of Outside Pockets2
  • Reflective Stripe Border TypeHorizontal
  • Reflective Stripe Main ColourSilver
  • Reflective Tape Attachment TypeStitched
  • Seam StyleSerged
  • Garment Type Overall
  • Style 914BF
  • Material Cotton Duck
  • Size 3XL
  • Insulated for Cold Conditions Yes
  • Size-Body Type Regular
  • Cleaning and Care Instructions Industrial wash
  • Features Heavyweight
  • Insulation Material Polyester
  • Pocket Locations Waist
  • Ankle Closure Zipper
  • Garment Features Elastic Foot Stirrups, Bar-Tacked at All Stress Points
  • Number of Inside Pockets 0
  • Reflective Stripe Border Colour Fluorescent Lime-Yellow
  • Reflective Stripe Locations Each Leg
  • Reflective Stripe Width 3 in
  • Reflective Tape Type Horizontal Stripe
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list