!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INSULATED OVERALL, REFLECTIVE, UNISEX, 2XL TALL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING

INSULATED OVERALL, REFLECTIVE, UNISEX, 2XL TALL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING

BIG BILL

INSULATED OVERALL, REFLECTIVE, UNISEX, 2XL TALL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED OVERALL, REFLECTIVE, UNISEX, 2XL TALL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING

INSULATED OVERALL, REFLECTIVE, UNISEX, 2XL TALL, NAVY, 10 OZ, COTTON DUCK W POLYESTER LINING

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $211.07 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI914BF2XLT-NAY
  • Mfr. Model # 914BF-2XLT-NAY
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

This insulated bib overall is a unisex XX-large tall, fitting chest and waist size of 48 inches, with a 30-inch inseam. Made of navy cotton duck, with a 100% polyester lining, and reflective stripes, it has a fabric weight of 10 ounces. It has two outside pockets and a YKK two-way zipper closure.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderUnisex
  • ColourNavy
  • Waist ClosureZipper
  • Inseam30 in
  • Includes LiningYes
  • Ankle TypeCuff
  • Fabric Weight10 oz
  • Includes SuspendersYes
  • Lining MaterialPolyester
  • Suspender MaterialElastic
  • FitTall
  • Garment FeaturesHigh Resistance Thread
  • Number of Inside Pockets0
  • Reflective Stripe Border ColourFluorescent
  • Reflective Stripe LocationsLegs
  • Reflective Stripe Width3/4 in Silver, 2 in Fluorescent
  • Reflective Tape Type3M Scotchlite
  • Garment Type Overall
  • Style 914BF
  • Material Cotton Duck
  • Size 2XL
  • Insulated for Cold Conditions Yes
  • Size-Body Type Tall
  • Cleaning and Care Instructions Industrial Wash
  • Features Heavy Weight
  • Insulation Material Polyester
  • Pocket Locations Front
  • Ankle Closure Zipper
  • Front Stripe Pattern Horizontal
  • High-Visibility Yes
  • Number of Outside Pockets 2
  • Reflective Stripe Border Type Horizontal
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Stitched
  • Seam Style Serged
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list