!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALLS,GREEN,POLYESTER,SZ L

BIB OVERALLS,GREEN,POLYESTER,SZ L

PIONEER

BIB OVERALLS,GREEN,POLYESTER,SZ L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALLS,GREEN,POLYESTER,SZ L

BIB OVERALLS,GREEN,POLYESTER,SZ L

PIONEER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $80.69 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCKV1070460L
  • Mfr. Model # V1070460-L
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.336 lbs

Product Details

This unisex 6000 green and yellow overall is size large and is made out of polyester and elastic. It is high-visibility. It features moisture-wicking mesh ventilation panels on upper legs, elastic waist and suspenders provide maximum versatility and added comfort, seven storage pockets (two rear, two chest, two side, and one tool), leg zippers for maximum ventilation and easy boot access.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderUnisex
  • CSA ClassClass 2
  • ANSI TypeE
  • MaterialPolyester
  • SizeL
  • Insulated for Cold ConditionsNo
  • Includes LiningNo
  • StandardsCSA Z96-15 Class 2 Level 2 (becomes Class 3 when worn with CSA Class 2 Level 2 top featuring reflective arm bands) and ANSI/ISEA 107-2020 Class E Supplemental Type
  • Ankle TypeOpen
  • FeaturesMoisture-Wicking Mesh Ventilation Panels on upper legs, Elastic waist and suspenders provide maximum versatility and added comfort, 7 storage pockets include 2 Rear, 2 Chest, 2 Side, and 1 Tool
  • Includes Hammer LoopYes
  • Moisture-WickingNo
  • Pocket LocationsChest, Side, Rear, Tool
  • Will Fit Over BootsYes
  • ApplicationTraffic Safety
  • FitElastic Waist
  • Garment FeaturesLeg Zippers for Maximum Ventilation and Easy Boot Access
  • Leg FitStraight
  • Maximum Chest Size44 in
  • Reflective Stripe Border ColourOrange
  • Reflective Stripe Main ColourSilver
  • Reflective Tape Attachment TypeSewn
  • Tag SizeL
  • Wind-ResistantNo
  • Garment Type Overall
  • Style Overall
  • ANSI Class E
  • Colour Green, Yellow
  • Waist Closure Zipper
  • Inseam 32 in
  • Maximum Waist Size 38 in
  • Size-Body Type Regular
  • Minimum Waist Size 36 in
  • Cleaning and Care Instructions Wash Like Colours Together When Washing Your High-Visibility- Make Sure You Follow Washing Instructions On The Garment Care Label
  • Includes Belt Loops No
  • Includes Suspenders Yes
  • Pass Through Pockets Yes
  • Suspender Material Elastic
  • Ankle Closure Zipper
  • Breathable Fabric Yes
  • Front Stripe Pattern 2 Horizontal and 1 Vertical on the Bib 1 Around Each Leg
  • High-Visibility Yes
  • Minimum Chest Size 42 in
  • Number of Outside Pockets 7
  • Reflective Stripe Locations Legs, Waist
  • Reflective Stripe Width 4 in
  • Reflective Tape Type StarTech
  • Water-Resistant No
  • Womens Size 2XL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list