!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BIB OVERALL, INSULATED, 2 IN REFLECTIVE STRIPES, UNISEX, CHEST/WAIST 67 IN, BLACK, COTTON DUCK/POLY

BIB OVERALL, INSULATED, 2 IN REFLECTIVE STRIPES, UNISEX, CHEST/WAIST 67 IN, BLACK, COTTON DUCK/POLY

BIG BILL

BIB OVERALL, INSULATED, 2 IN REFLECTIVE STRIPES, UNISEX, CHEST/WAIST 67 IN, BLACK, COTTON DUCK/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIB OVERALL, INSULATED, 2 IN REFLECTIVE STRIPES, UNISEX, CHEST/WAIST 67 IN, BLACK, COTTON DUCK/POLY

BIB OVERALL, INSULATED, 2 IN REFLECTIVE STRIPES, UNISEX, CHEST/WAIST 67 IN, BLACK, COTTON DUCK/POLY

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $418.11 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CTI903ART5XLT-BLK
  • Mfr. Model # 903ART-5XLT-BLK
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This insulated bib overall is made of cotton duck, with a 95% polyester, 5% polytylen lining. The unisex fit has a 67-inch chest and waist, with a 31 1/2-inch inseam. This item is black, with two-inch reflective stripes on the legs, and weighs 10 ounces. It has three outside pockets, a YKK two-way zipper and snap closures.

Technical Specs

  • ItemHigh Visibility Bib Overalls
  • GenderUnisex
  • ColourBlack
  • Waist ClosureElastic
  • Inseam31 1/2 in
  • Maximum Waist Size67 in
  • Size-Body TypeTall
  • Cleaning and Care InstructionsIndustrial Wash
  • FeaturesHeavy Weight
  • Insulation MaterialNylon
  • Pocket LocationsLeft Chest, Bottom
  • Ankle ClosureZipper
  • FitTall
  • Garment FeaturesHigh Resistance Thread
  • Maximum Chest Size67 in
  • Number of Outside Pockets3
  • Reflective Stripe Border TypeHorizontal
  • Reflective Stripe Main ColourSilver
  • Reflective Tape Attachment TypeStitched
  • Seam StyleSerged
  • Garment Type Overall
  • Style 903ART
  • Material Cotton Duck
  • Size 5XL
  • Insulated for Cold Conditions Yes
  • Includes Lining Yes
  • Standards ASTM 1506, ASTM 1891, ASTM 2733, CSA Z462, NFPA 70E
  • Fabric Weight 10 oz
  • Includes Suspenders Yes
  • Lining Material Polyester, Polytylen
  • Suspender Material Elastic
  • Application General Purpose Work
  • Front Stripe Pattern Horizontal
  • High-Visibility Yes
  • Number of Inside Pockets 0
  • Reflective Stripe Border Colour Fluorescent
  • Reflective Stripe Locations Legs
  • Reflective Stripe Width 3/4 in Silver, 2 in Fluorescent
  • Reflective Tape Type 3M Scotchlite
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list