!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAIN BIB OVERALL, FLAME RESIST, MENS, SEALED SEAM, ORANGE, XXL, NOMEX

RAIN BIB OVERALL, FLAME RESIST, MENS, SEALED SEAM, ORANGE, XXL, NOMEX

TINGLEY

RAIN BIB OVERALL, FLAME RESIST, MENS, SEALED SEAM, ORANGE, XXL, NOMEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN BIB OVERALL, FLAME RESIST, MENS, SEALED SEAM, ORANGE, XXL, NOMEX

RAIN BIB OVERALL, FLAME RESIST, MENS, SEALED SEAM, ORANGE, XXL, NOMEX

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $185.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNGO44129C2XL
  • Mfr. Model # O44129C-2X
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 939
  • Shipping Weight 1.96 lbs

Product Details

This men's XX-large flame-resistant rain overall is orange. It is made of Nomex polyurethane and has a sealed seam.

Technical Specs

  • ItemFlame-Resistant Bib Overalls
  • ATPV Rating11 cal/sq cm
  • Fabric Weight11.3 oz
  • MaterialNomex
  • Protection TypeChemical Resistance: Many Acids, Oils, Alcohols, Salts and Alkalies, Arc Flash and Flash Fire Protection, Flame Resistant, Liquid Proof
  • Size2XL
  • High-VisibilityYes
  • Garment TypeOveralls
  • CSA Class 3
  • Colour Fluorescent Orange, Red
  • Inseam 32 in
  • Maximum Waist Size 58 in
  • Seam Style Sealed
  • Standards CSA Z96 Class 3 Level 2, ASTM F1891, ASTM F2733, NFPA 70E
  • Thickness 0.38 mm
  • Gender Men's
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list