!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ZONE SWITCHING RELAY, SWITCHING, 6 ZONES, 120V AC PRIMARY, 24V AC SECONDARY

ZONE SWITCHING RELAY, SWITCHING, 6 ZONES, 120V AC PRIMARY, 24V AC SECONDARY

TACO

ZONE SWITCHING RELAY, SWITCHING, 6 ZONES, 120V AC PRIMARY, 24V AC SECONDARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZONE SWITCHING RELAY, SWITCHING, 6 ZONES, 120V AC PRIMARY, 24V AC SECONDARY

ZONE SWITCHING RELAY, SWITCHING, 6 ZONES, 120V AC PRIMARY, 24V AC SECONDARY

TACO

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XJY0
  • Mfr. Model # SR506-4
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Product Details

This zone switching relay measures 12¼ inch width, 8 inch height, 7⅝ inch length. This zone switching relay has 1/3 horsepower.

Technical Specs

  • ItemZone Switching Relay
  • Current Ratings @ VoltagesFLA: 6 A @ 120V AC, LRA: 36 A @ 120V AC
  • Mounting StyleScrew Holes
  • Overall Height8 in
  • Overall Width12 1/4 in
  • Relay TypeSwitching
  • Switch TypeNormally Closed
  • Transformer Secondary Voltage24V AC
  • Current Drawn Max 20 A
  • Horsepower 1/3
  • Number of Zones 6
  • Overall Length 7 5/8 in
  • Product Type Switching Relay
  • Standards UL Listed
  • Transformer Primary Voltage 120V AC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list