!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ZONE SWITCHING RELAY, SWITCHING, 3 ZONES, 120V AC PRIMARY, 24V AC SECONDARY

ZONE SWITCHING RELAY, SWITCHING, 3 ZONES, 120V AC PRIMARY, 24V AC SECONDARY

TACO

ZONE SWITCHING RELAY, SWITCHING, 3 ZONES, 120V AC PRIMARY, 24V AC SECONDARY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZONE SWITCHING RELAY, SWITCHING, 3 ZONES, 120V AC PRIMARY, 24V AC SECONDARY

ZONE SWITCHING RELAY, SWITCHING, 3 ZONES, 120V AC PRIMARY, 24V AC SECONDARY

TACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $326.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XJX8
  • Mfr. Model # SR503-4
  • UNSPSC # 31251510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Product Details

This zone switching relay measures 10¼ inch width, 7 inch height, 7 inch length. This zone switching relay has 1/3 horsepower.

Technical Specs

  • ItemZone Switching Relay
  • Current Ratings @ VoltagesFLA: 6 A @ 120V AC, LRA: 36 A @ 120V AC
  • Mounting StyleScrew Holes
  • Overall Height7 in
  • Overall Width10 1/4 in
  • Relay TypeSwitching
  • Switch Type3 Zone
  • Transformer Secondary Voltage24V AC
  • Current Drawn Max 15 A
  • Horsepower 1/3
  • Number of Zones 3
  • Overall Length 7 in
  • Product Type Switching Relay
  • Standards UL Listed
  • Transformer Primary Voltage 120V AC
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list