YELLOW FLR TAPE 2IN X 100FT B514
YELLOW FLR TAPE 2IN X 100FT B514
BRADY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Toughstripe(TM) Floor Marking. Toughstripe(TM) floor marking products are made with Brady's new B-514 polyester. Toughstripe(TM) products are ideal for marking asiles, passageways and storage locations, and point out important safety equipment and egress
Technical Specs
Item Floor Marking Tape
Tape Pattern Solid
Fluorescent No
Imperial Tape Length 100 ft
Tape Backing Material Polyester
Maximum Tape Performance Temperature 130 Degrees F
Sub-Brand ToughStripe(R)
Tape Resistance Properties Abrasion-Resistant
Retroreflective Grade Non-reflective
Adhesive Properties Permanent Adhesive
Adhesion to Steel 158 oz/in
Tape Adhesive Material Rubber
Tape Type General Purpose
Environment Indoor Only
Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
Product Form Continuous Roll
Tape Colour Yellow
Imperial Tape Width 2 in
Tape Thickness 8 mil
Minimum Tape Performance Temperature 0 Degrees F
Tape Brand Brady(R)
Series B-514
Glow-in-the-Dark No
Tape Finish Gloss
Package Quantity 1
Tape Adhesive Format Single-Sided
Legend No Legend
Liner Included Yes
Specifications Met ANSI, OSHA
Country of Origin Mexico
(subject to change)
Alternate Products
MIGHTYLINE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$179.60
/ EACH
BRADY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.61
/ ROLL
Related Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$317.62
/ EACH
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$675.71
/ EACH
HARDLINE PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.62
/ EACH