!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LINEMAN GLOVES, L, 5 IN STRAIGHT THUMB W/STRAP CUFF, BEIGE/GREY/YELLOW, COWHIDE

LINEMAN GLOVES, L, 5 IN STRAIGHT THUMB W/STRAP CUFF, BEIGE/GREY/YELLOW, COWHIDE

LAURENTIDE

LINEMAN GLOVES, L, 5 IN STRAIGHT THUMB W/STRAP CUFF, BEIGE/GREY/YELLOW, COWHIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEMAN GLOVES, L, 5 IN STRAIGHT THUMB W/STRAP CUFF, BEIGE/GREY/YELLOW, COWHIDE

LINEMAN GLOVES, L, 5 IN STRAIGHT THUMB W/STRAP CUFF, BEIGE/GREY/YELLOW, COWHIDE

LAURENTIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $101.88 / PAIR

EHC: EHC :
Min Qty 6 = $611.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LTG458501336L
  • Mfr. Model # 45850-1336-L
  • UNSPSC # 46181537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.708 lbs

Product Details

These large, beige/grey/yellow lineman gloves have a five-inch strap-cuff style straight thumb. They are made of premium grade cowhide with full finger coverage. These work gloves are cold-insulated and have a straight thumb style.

Technical Specs

  • ItemLineman Glove
  • Finger CoverageFull Finger
  • InsulatedYes
  • Thumb StyleStraight
  • Leather GradePremium
  • Glove Back MaterialCowhide
  • SeriesLineman
  • Includes Double PalmNo
  • Cuff ColourGrey, Yellow
  • Leather Palm ProcessGrain
  • Reflective BackingYes
  • ANSI/ISEA Abrasion LevelNot Tested
  • Hand Protection Style Mitt
  • Stitching Material Cotton
  • Glove Hand Style Left and Right
  • Cuff Style Extended Gauntlet
  • Glove Back Colour Beige
  • Palm Material Leather
  • Size- Alpha L
  • Cuff Material Leather
  • Glove Cut Gunn
  • Glove Construction Cut and Sewn
  • Cuff Length 5 in
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list