!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 7 1/2 IN OVERALL L, RUBBERIZED, 7 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW

UTILITY KNIFE, 7 1/2 IN OVERALL L, RUBBERIZED, 7 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW

OLFA

UTILITY KNIFE, 7 1/2 IN OVERALL L, RUBBERIZED, 7 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 7 1/2 IN OVERALL L, RUBBERIZED, 7 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW

UTILITY KNIFE, 7 1/2 IN OVERALL L, RUBBERIZED, 7 SEGMENTS, 0 BLADES STORED, BLACK/YELLOW

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLF1104189
  • Mfr. Model # 1104189
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.3 lbs

Product Details

Retractable utility knife. Slide lock blade change. Anti-slip rubber grip. For cutting through thick or difficult materials such as rubber and gasket materials, tire coring, sealant removal, injection moldings, 10-ply cardboard.

Technical Specs

  • ItemUtility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Type IncludedSnap-Off
  • FeaturesAuto-Lock, Chemical-Resistant Handle, Fibreglass Reinforced
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • For Use WithBelt Synthetics, Conduit, Fibreglass, Gaskets, Laminates, Leather, Plastics, Rope, Rubber, Textiles
  • Handle ColourBlack, Yellow
  • Handle StyleContoured
  • Manufacturer Model Number of Included BladeLBB
  • Number of Blades Included1
  • Number of Segments7
  • Overall Length7 1/2 in
  • Overall Width1 in
  • Replaceable BladeReplaceable Blade
  • Blade Design42
  • Metal DetectableNot Metal Detectable
  • Application Multipurpose
  • Blade Edge Type Plain
  • Blade Tip Standard
  • Blade Width 25 mm
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Grip Type Rubberized
  • Handle Material Plastic
  • Includes Blade
  • Number of Blade Segments 7
  • Number of Blades Stored 0
  • Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness 1.95 in
  • Package Quantity 1
  • Retractable Blade Retractable Blade
  • Tether Ready Tether Ready
  • NSF Certified Not NSF Certified
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list