!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
X-HEAVY DUCT TAPE, 6969, 2 IN X 60 YARD, BLACK

X-HEAVY DUCT TAPE, 6969, 2 IN X 60 YARD, BLACK

3M

X-HEAVY DUCT TAPE, 6969, 2 IN X 60 YARD, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
X-HEAVY DUCT TAPE, 6969, 2 IN X 60 YARD, BLACK

X-HEAVY DUCT TAPE, 6969, 2 IN X 60 YARD, BLACK

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM6969-48X54.8BLK
  • Mfr. Model # 6969-48X54.8-BLK
  • UNSPSC # 31201501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Product Details

This 6969 duct tape is black and comes in a continuous roll. It is designed for use in industries like construction, general maintenance and repair and meets the standards for ASTM E84, NFPA 255, UBC 8-1, UL 723. This duct and repair tape is for indoor use and has a tensile strength of 34 lb/in with a temperature range of 40 Degrees to 200 Degrees F, and a thickness of 10 mil and is water-resistant.

Technical Specs

  • ItemDuct Tape
  • Imperial Tape Length60 yd
  • Metric Tape Length54.8 m
  • Tape Brand3M(TM)
  • EnvironmentIndoor
  • Maximum Tape Performance Temperature200 Degrees F
  • Series6969
  • Tape Adhesive MaterialRubber
  • Tape Sub-TypeGeneral Purpose Duct Tape
  • Tape Adhesive FormatSingle-Sided
  • Tape Backing ConstructionCloth
  • Tape Tensile Strength34 lb/in
  • Tape Elongation15%
  • Specifications MetNFPA, UBC, UL Listed
  • Tape Thickness 10 mil
  • Imperial Tape Width 2 in
  • Metric Tape Width 50.8 mm
  • Common Industry Construction, General Maintenance & Repair
  • Minimum Tape Performance Temperature 40 Degrees F
  • Product Form Continuous Roll
  • Tape Backing Material Polyethylene Coated Cloth
  • Tape Type Duct & Repair Tape
  • Adhesion to Steel 51 oz/in
  • Standards ASTM E84, NFPA 255, UBC 8-1, UL 723
  • Tape Resistance Properties Water-Resistant
  • Tape Colour Black
  • Tape Shape Continuous Roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list